Check Availability
  • ASHCROFT 

    1/4" MNPT Explosion Proof Compound Transmitter 30 to 0 to 15 In. Hg/psi, 1 to 5VDC Output

  • Item # 5LRL2
  • Mfr. Model # A2XBM0215C215#G&VAC
1/4" MNPT Explosion Proof Compound Transmitter 30 to 0 to 15 In. Hg/psi, 1 to 5VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure transducer is designed to be explosionproof. It is also digitally compensated and ideal for any process compatible with 316 stainless steel.
Show More Close
 

Technical Specifications

Item # 5LRL2
Mfr. Model # A2XBM0215C215#G&VAC
UNSPSC #41112107
Catalog Page 578
Shipping Weight 0.56 lbs
Country of Origin USA *
Transmitter Type Explosion Proof Compound Transmitter
Wetted Materials - Transmitters 316 Stainless Steel
Range Values - Transmitter 30 to 0 to 15
Range Units - Transmitter In. Hg/psi
Accuracy - Transmitter +/-0.25%
Electrical Connections - Transmitter 3 ft. Cable
Power Required - Transmitters 10 to 36VDC
Process Connection Size - Transmitter 1/4"
Process Connection Type - Transmitter MNPT
Output - Transmitter 1 to 5VDC
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Safety Rating - Transmitter Class I, Div. 1 and 2, Groups A, B, C, D; Class II, Div. 1 and 2 , Groups E, F, G
Wiring Entry - Transmitter 1/2" FNPT
Housing 304 Stainless Steel
NEMA Rating 7 and 9
Max. Pressure (PSI) 30
Thermal Error +/-2% (-4 to 185F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions