Check Availability
  • ASHCROFT 

    1/4" Hose Barb Compound Transmitter -5 to 0 to 5 In. H2O/In. H2O, 4 to 20mA DC Output

  • Item # 2AGE7
  • Mfr. Model # CX8MB2425IWL
1/4" Hose Barb Compound Transmitter -5 to 0 to 5 In. H2O/In. H2O, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help measure static and differential pressure of clean, dry, noncorrosive gases in HVAC ducts and other applications with this ASHCROFT low-pressure transducer. This pressure transmitter offers 0.8% full scale accuracy and comes with an LED power status indicator. The detachable terminal block helps to simplify wiring. The NEMA 1 ABS housing has 1/4" barbed male fittings. Proof pressure 15 psi, burst pressure 25 psi.
Show More Close
 

Technical Specifications

Item # 2AGE7
Mfr. Model # CX8MB2425IWL
UNSPSC #41112403
Catalog Page 3046
Shipping Weight 0.2 lbs
Country of Origin USA *
Transmitter Type Compound Transmitter
Wetted Materials - Transmitters Brass
Range Values - Transmitter -5 to 0 to 5
Range Units - Transmitter In. H2O/In. H2O
Accuracy - Transmitter +/-0.80% Full Scale
Electrical Connections - Transmitter Terminal Board
Power Required - Transmitters 12 to 36VDC
Process Connection Size - Transmitter 1/4"
Process Connection Type - Transmitter Hose Barb
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter 0 Degrees to 160 Degrees F
Wiring Entry - Transmitter None
Housing ABS
NEMA Rating 1
Loop Resistance Dependent on Loop Supply Voltage
Max. Pressure (PSI) 15
Thermal Error 0.03% Full Scale / Degree F
Compatible With Clean Dry Non-corrosive Gasses
Includes Instructions
Manufacturers Warranty Length 1 yr.
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions