Check Availability
  • ASHCROFT 

    1/4" FNPT and MNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 100 In. H2O, Aluminum

  • Item # 5LB65
  • Mfr. Model # 351132FD25SXCYLM100IWD
1/4" FNPT and MNPT Differential Pressure Gauge with 4-1/2" Dial, 0 to 100 In. H2O, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Differential Pressure Gauges for Air or Noncorrosive Liquid
Ashcroft®
• Accuracy: ±2% full scale 1/4" NPT pressure connection Buna N seals
Measure air or noncorrosive liquid differential pressures for filtration monitoring, flow measurement, leak detection, and pump head monitoring.
Show More Close
 

Technical Specifications

Item # 5LB65
Mfr. Model # 351132FD25SXCYLM100IWD
UNSPSC #41112403
Shipping Weight 1.75 lbs
Country of Origin India *
Differential Pressure Gauge Type Differential Pressure Gauge
Item Differential Pressure Gauge
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Metal
Basic Gauge Wetted Parts PTFE / Buna-N / Viton or EPDM
Differential Gauge Connection Type FNPT and MNPT
Differential Gauge Connection Size 1/4"
Gauge Connection Location Inline
Differential Pressure Range Units In. H2O
Differential Pressure Range Value 0 to 100
Gauge Accuracy +/-2.00%
Body Material Aluminum
Gauge Primary Range Smallest Graduation 10
Diaphragm Material Buna-N
Piston Material PTFE
Seal Material Buna-N, Viton or EPDM
Gauge Operating Temp. Range 0 Degrees to 170 Degrees F
Rated Total Pressure 1500 psi
Dial Material Stainless Steel
Standards Class 1, Groups B, C, D, Class 2 Groups E, F, G, Class 3, NEMA 7 & 9 and IP 66
Scale Type Pressure
Includes Instructions
Manufacturers Warranty Length 5 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In