Check Availability
  • ASHCROFT 

    1/2" MNPT Intrinsically Safe Compound Transmitter 30 to 0 to 15 In. Hg/psi, 4 to 20mA DC Output

  • Item # 5DDG5
  • Mfr. Model # A4SBM0442D015#&VAC
1/2" MNPT Intrinsically Safe Compound Transmitter 30 to 0 to 15 In. Hg/psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This intrinsically safe compound transmitter is digitally compensated and suitable for any process compatible with 316 stainless steel.
Show More Close
 

Technical Specifications

Item # 5DDG5
Mfr. Model # A4SBM0442D015#&VAC
UNSPSC #41112107
Catalog Page 578
Shipping Weight 0.55 lbs
Country of Origin USA *
Transmitter Type Intrinsically Safe Compound Transmitter
Wetted Materials - Transmitters 316L Stainless Steel
Range Values - Transmitter 30 to 0 to 15
Range Units - Transmitter In. Hg/psi
Accuracy - Transmitter +/-0.25%
Electrical Connections - Transmitter 4 Pin Hirschmann Style A DIN 43650-A Connector
Power Required - Transmitters 12 to 30VDC
Process Connection Size - Transmitter 1/2"
Process Connection Type - Transmitter MNPT
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Safety Rating - Transmitter Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Wiring Entry - Transmitter 1/2" FNPT
Housing 304 Stainless Steel
NEMA Rating 4X
Loop Resistance Dependent on Loop Supply Voltage
Max. Pressure (PSI) 30
Thermal Error +/-2% (-4 to 185F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions