Check Availability
  • ASHCROFT 

    1/2" FNPT Intrinsically Safe Compound Transmitter 30 to 0 to 15 In. Hg/psi, 4 to 20mA DC Output

  • Item # 5DDJ9
  • Mfr. Model # A4SBF0442D015#&VAC
1/2" FNPT Intrinsically Safe Compound Transmitter 30 to 0 to 15 In. Hg/psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DDJ9
Mfr. Model # A4SBF0442D015#&VAC
UNSPSC #41112107
Catalog Page 578
Shipping Weight 0.55 lbs
Country of Origin USA *
Transmitter Type Intrinsically Safe Compound Transmitter
Wetted Materials - Transmitters 316L Stainless Steel
Range Values - Transmitter 30 to 0 to 15
Range Units - Transmitter In. Hg/psi
Accuracy - Transmitter +/-0.25%
Electrical Connections - Transmitter 4 Pin Hirschmann Style A DIN 43650-A Connector
Power Required - Transmitters 12 to 30VDC
Process Connection Size - Transmitter 1/2"
Process Connection Type - Transmitter FNPT
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Safety Rating - Transmitter Class I, II and III, Div. 1 and 2, Groups A, B, C, D, F, G
Wiring Entry - Transmitter 1/2" FNPT
Housing 304 Stainless Steel
NEMA Rating 4X
Loop Resistance Dependent on Loop Supply Voltage
Max. Pressure (PSI) 30
Thermal Error +/-2% (-4 to 185F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close