Check Availability
  • ASHCROFT 

    1/2" FNPT Explosion Proof Pressure Transmitter 0 to 5 psi, 1 to 5VDC Output

  • Item # 5LRG5
  • Mfr. Model # A2XBF0415C25#G
1/2" FNPT Explosion Proof Pressure Transmitter 0 to 5 psi, 1 to 5VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LRG5
Mfr. Model # A2XBF0415C25#G
UNSPSC #41112107
Catalog Page 578
Shipping Weight 0.62 lbs
Country of Origin USA *
Transmitter Type Explosion Proof Pressure Transmitter
Wetted Materials - Transmitters 316 Stainless Steel
Range Values - Transmitter 0 to 5
Range Units - Transmitter psi
Accuracy - Transmitter +/-0.25%
Electrical Connections - Transmitter 3 ft. Cable
Power Required - Transmitters 10 to 36VDC
Process Connection Size - Transmitter 1/2"
Process Connection Type - Transmitter FNPT
Output - Transmitter 1 to 5VDC
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Safety Rating - Transmitter Class I, Div. 1 and 2, Groups A, B, C, D; Class II, Div. 1 and 2 , Groups E, F, G
Wiring Entry - Transmitter 1/2" FNPT
Housing 304 Stainless Steel
NEMA Rating 7 and 9
Max. Pressure (PSI) 10
Thermal Error +/-2% (-4 to 185F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close