Check Availability
  • ASHCROFT 

    1/2" FNPT Explosion Proof Pressure Transmitter 0 to 15 psi, 4 to 20mA DC Output

  • Item # 5DDL2
  • Mfr. Model # A2XBF0442C215#G
1/2" FNPT Explosion Proof Pressure Transmitter 0 to 15 psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DDL2
Mfr. Model # A2XBF0442C215#G
UNSPSC #41112107
Catalog Page 578
Shipping Weight 0.62 lbs
Country of Origin USA *
Transmitter Type Explosion Proof Pressure Transmitter
Wetted Materials - Transmitters 316L Stainless Steel
Range Values - Transmitter 0 to 15
Range Units - Transmitter psi
Accuracy - Transmitter +/-0.25%
Electrical Connections - Transmitter 3 ft. Cable
Power Required - Transmitters 12 to 30VDC
Process Connection Size - Transmitter 1/2"
Process Connection Type - Transmitter FNPT
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter -40 Degrees to 257 Degrees F
Safety Rating - Transmitter Class I, Div. 1 and 2, Groups A, B, C, D; Class I and II, Div 1 and 2, Groups E, F, G
Wiring Entry - Transmitter 1/2" FNPT
Housing 304 Stainless Steel
NEMA Rating 7 and 9
Loop Resistance Dependent on Loop Supply Voltage
Max. Pressure (PSI) 30
Thermal Error +/-2% (-4 to 185F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close