Check Availability
  • ASHCROFT 

    1-1/2" Triclamp Pressure Transmitter 0 to 200 psi, 1 to 5VDC Output

  • Item # 5LTJ1
  • Mfr. Model # KS7S1515F2200#
1-1/2" Triclamp Pressure Transmitter 0 to 200 psi, 1 to 5VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LTJ1
Mfr. Model # KS7S1515F2200#
UNSPSC #41112107
Shipping Weight 1.05 lbs
Country of Origin USA *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 316 Stainless Steel
Range Values - Transmitter 0 to 200
Range Units - Transmitter psi
Accuracy - Transmitter +/-1.00%
Electrical Connections - Transmitter 3 ft. Cable
Power Required - Transmitters 10 to 36VDC
Process Connection Size - Transmitter 1-1/2"
Process Connection Type - Transmitter Triclamp
Output - Transmitter 1 to 5VDC
Operating Temp. - Transmitter -20 Degrees to 180 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing Stainless Steel
NEMA Rating 4X
Max. Pressure (PSI) 400
Thermal Error +/-0.04% per Degree F (-20 to 168F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close