Check Availability
  • ASHCROFT 

    1-1/2" Triclamp Pressure Transmitter 0 to 30 psi, 4 to 20mA DC Output

  • Item # 5DLX1
  • Mfr. Model # KS7S1542HM30#
1-1/2" Triclamp Pressure Transmitter 0 to 30 psi, 4 to 20mA DC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in dairy, food, pharmaceutical, and most 3-A sanitary applications, this sanitary pressure vacuum transducer features 316L stainless steel construction, with an electropolished Tri-Clamp diaphragm. The polysilicon bridge and integral metal diaphragm are unaffected by shock, vibration, or mounting position. Use where a 4 to 20mA signal is required.
Show More Close
 

Technical Specifications

Item # 5DLX1
Mfr. Model # KS7S1542HM30#
UNSPSC #41112107
Shipping Weight 0.9 lbs
Country of Origin USA *
Transmitter Type Pressure Transmitter
Wetted Materials - Transmitters 316L Stainless Steel
Range Values - Transmitter 0 to 30
Range Units - Transmitter psi
Accuracy - Transmitter +/-1.00%
Electrical Connections - Transmitter 4 Pin Hirschmann Style A DIN 43650-A Connector
Power Required - Transmitters 9 to 36VDC
Process Connection Size - Transmitter 1-1/2"
Process Connection Type - Transmitter Triclamp
Output - Transmitter 4 to 20mA DC
Operating Temp. - Transmitter -20 Degrees to 180 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing Stainless Steel
NEMA Rating 4X
Loop Resistance Dependent on Loop Supply Voltage
Max. Pressure (PSI) 60
Thermal Error +/-.04% per Degree F from -20 to 168F
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions