Check Availability
  • ASHCROFT 

    1-1/2" Triclamp Compound Transmitter 30 to 0 to 30 In. Hg/psi, 1 to 5VDC Output

  • Item # 5LTJ3
  • Mfr. Model # KS7S1515F230#&VAC
1-1/2" Triclamp Compound Transmitter 30 to 0 to 30 In. Hg/psi, 1 to 5VDC Output
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in dairy, food, pharmaceutical, and most 3-A sanitary applications, this sanitary pressure vacuum transducer features 316L stainless steel construction, with an electropolished Tri-Clamp diaphragm. The polysilicon bridge and integral metal diaphragm are unaffected by shock, vibration, or mounting position. Use where a 4 to 20mA signal is required.
Show More Close
 

Technical Specifications

Item # 5LTJ3
Mfr. Model # KS7S1515F230#&VAC
UNSPSC #41112107
Shipping Weight 1.05 lbs
Country of Origin USA *
Transmitter Type Compound Transmitter
Wetted Materials - Transmitters 316 Stainless Steel
Range Values - Transmitter 30 to 0 to 30
Range Units - Transmitter In. Hg/psi
Accuracy - Transmitter +/-1.00%
Electrical Connections - Transmitter 3 ft. Cable
Power Required - Transmitters 10 to 36VDC
Process Connection Size - Transmitter 1-1/2"
Process Connection Type - Transmitter Triclamp
Output - Transmitter 1 to 5VDC
Operating Temp. - Transmitter -20 Degrees to 180 Degrees F
Wiring Entry - Transmitter 1/2" FNPT
Housing Stainless Steel
NEMA Rating 4X
Max. Pressure (PSI) 60
Thermal Error +/-0.04% per /deg. F (-20 Degrees to 168 Degrees F)
Compatible With Any Process Compatible with 316Stainless Steel
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In