Check Availability
  • ASHCROFT 

    0 to 300 psi Digital Pressure Gauge with Transmitter, 3" Dial, 1/4" MNPT Connection, Metal

  • Item # 2AGB6
  • Mfr. Model # 302174SD02LXBLBK300#
0 to 300 psi Digital Pressure Gauge with Transmitter, 3" Dial, 1/4" MNPT Connection, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2AGB6
Mfr. Model # 302174SD02LXBLBK300#
UNSPSC #41111907
Catalog Page 573
Shipping Weight 1.0 lbs
Country of Origin USA *
Digital Gauge with Transmitter Type Digital Pressure Gauge with Transmitter
Item Digital Pressure Gauge with Transmitter
Gauge Nominal Dial Size 3"
Basic Gauge Case Material Metal
Basic Gauge Wetted Parts Stainless Steel
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 300
Digital Gauge Accuracy +/-0.25% Full Scale
Display Units Psi, Bar, kPa, mBar, MPa, In Hg, Ft H2O, kg/Sq cm
Socket Material 316 Stainless Steel
Case Material Stainless Steel
Display LCD
Number of Display Digits 5
Digital Gauge Display Units psi, Bar, ft. H2O, in. Hg, kg/cm2, kPa, mBar, MPa
Resolution Dependent on Display Units Selected
Powered By 2 AA Batteries
Agency Compliance FM, CSA
Gauge Operating Temp. Range -12 Degrees to 140 Degrees F
Output 4 to 20mA
Gauge Transmitter Required Power 12 to 30VDC
Loop Resistance Dependent on Loop Supply Voltage
Series 2174
Calibration Certificate No
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In