Check Availability
  • ASG 

    Right Angle Tool Cable Bit Retainer Type : Quick Change

  • Item # 40TR03
  • Mfr. Model # CB2500-10RA
Right Angle Tool Cable Bit Retainer Type : Quick Change
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40TR03
Mfr. Model # CB2500-10RA
UNSPSC #27111701
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Right Angle Tool Cable
For Use With XPAQ SD2500
Overall Bit Length 120"
Bit Retainer Type Quick Change
Fastening Tool Item Power Head Screwdriver
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close