Check Availability
  • ASG 

    30" Steel Adjustable Height Torque Arm with 33-3/4" Reach and 5.00 lb. Weight Capacity

  • Item # 40TR04
  • Mfr. Model # 65062
30" Steel Adjustable Height Torque Arm with 33-3/4" Reach and 5.00 lb. Weight Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40TR04
Mfr. Model # 65062
UNSPSC #26111503
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Adjustable Height Torque Arm
Mount Bolted or Clamped
Max. Torque 100 in-lb.
Weight Capacity 5.00 lb.
Reach 33-3/4"
Vertical Travel 11.0"
Overall Height 30"
Material Steel
For Use With Pneumatic Drivers
* This product's country of origin is subject to change

Compliance and Restrictions