Check Availability
  • ASCO 

    Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 15.4 Watts

  • Item # 44U340
  • Mfr. Model # 099257-001-D*
Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 15.4 Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44U340
Mfr. Model # 099257-001-D*
UNSPSC #40141605
Catalog Page 2884
Shipping Weight 0.46 lbs
Country of Origin Mexico *
Item Solenoid Valve Coil
Solenoid Valve Product Group Solenoid Valve Coil
Voltage 120VAC
Watts 15.4
Coil Insulation Class F
Coil Enclosure General Purpose No Junction Box
Hz 50/60
NEMA Rating 1
Electrical Connection 18" Leads
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close