Check Availability
  • ASCO 

    Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 20 Watts

  • Item # 1AKJ5
  • Mfr. Model # 099257-005-D*
Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 20 Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1AKJ5
Mfr. Model # 099257-005-D*
UNSPSC #40101602
Catalog Page 2884
Shipping Weight 0.48 lbs
Country of Origin Mexico *
Item Solenoid Valve Coil
Solenoid Valve Product Group Solenoid Valve Coil
Voltage 120VAC
Watts 20
Coil Insulation Class F
Coil Enclosure General Purpose No Junction Box
Hz 60
NEMA Rating 1
Electrical Connection 18" Leads
For Use With Mfr. No. 8342C001, 8342C003, JB8214050CSA, JB8214060CSA to JB8214083CSA, EF8210B27 120/60 110/50, EF8342C001, EF8342C003, 8210B057, 8210B059, JB8214035CSA, JB8214050CCSA
* This product's country of origin is subject to change

Compliance and Restrictions