Check Availability
  • ASCO 

    Electrohydraulic Gas Shutoff Valve

  • Item # 4EMA3
  • Mfr. Model # H117AL112A209
Electrohydraulic Gas Shutoff Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-Way Normally Closed Gas Shut-Off Valve

• 50/60 Hz Cast-iron body Gas capacity: 17,000 cu. ft./hr.
No. 4EMA3 is a self-contained, combination Hydramotor® actuator and safety shut-off/control valve with a hermetically sealed, oil-submerged motor/pump unit for reduced wear and increased reliability. Soft, synthetic seat and heavy-duty spring firmly close the valve within 1 sec. of power interruption. For use in commercial and industrial furnaces, dryers, dehydrators, conversion burners, and heaters.
UL Listed, FM Approved, and CSA Certified.
Show More Close
 

Technical Specifications

Item # 4EMA3
Mfr. Model # H117AL112A209
UNSPSC #40141605
Shipping Weight 62.2 lbs
Country of Origin Mexico *
Item Electrohydraulic Gas Shutoff Valve
Pipe Size 3"
Coefficient of Volume 320
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential 8 psi
Max. Fluid Temp. 150 Degrees F
Voltage 120VAC
Hz 60/50
Opening Time 20 sec.
Valve Design 2-Way/2-Position
Valve Configuration Normally Closed
Body Material Iron
NEMA Rating 1
Overall Length 10.88"
Overall Width 3.88"
Overall Height 18.63"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms