Check Availability
  • ASAHI 

    Replacement Screen, PVC, For Use With Sediment Strainers

  • Item # 49FD09
  • Mfr. Model # 3187020
Replacement Screen, PVC, For Use With Sediment Strainers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49FD09
Mfr. Model # 3187020
UNSPSC #40142501
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Replacement Screen
Fits Brand Asahi
For Use With Grainger Item Number 49FA23
For Use With Mfr. Model Number 1257020
Type 30 Mesh Replacement
Size 2"
Material of Construction PVC
Temp. Range 32 Degrees to 120 Degrees F
For Use With Sediment Strainers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.