Check Availability
  • ASAHI 

    Replacement Screen, PVC, For Use With Sediment Strainers

  • Item # 49FD05
  • Mfr. Model # 3187005
Replacement Screen, PVC, For Use With Sediment Strainers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49FD05
Mfr. Model # 3187005
UNSPSC #40142501
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Replacement Screen
Fits Brand Asahi
For Use With Grainger Item Number 49FA18
For Use With Mfr. Model Number 1257005
Type 30 Mesh Replacement
Size 1/2"
Material of Construction PVC
Temp. Range 32 Degrees to 120 Degrees F
For Use With Sediment Strainers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.