Check Availability
  • Manual Ball Valves
  • ASAHI 

    PVDF Socket Ball Valve, Tee, 3/4" Pipe Size

  • Item # 49FA88
  • Mfr. Model # 1626007
PVDF Socket Ball Valve, Tee, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Way Valve can be used to control or regulate the flow of water through a pipe. It features an inlet port and an outlet port.
Show More Close
 

Technical Specifications

Item # 49FA88
Mfr. Model # 1626007
UNSPSC #40141607
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Ball Valve
Body Material PVDF
Body Style 2-Way
General Connection Type Socket
Valve Structure 1-Piece
Pipe Size 3/4"
Tube Size 3/4"
Connection Type Socket
Port Full
Max. Pressure 230 psi CWP
Temp. Range 30 Degrees to 195 Degrees F
Ball Material PVDF
Seat Material PTFE
Stem Type 1-Piece Stem
Handle Type Tee
Handle Material ABS
Stem Material PVDF
Body Seal Material FKM
Features True Union Design
Ball Valve Product Group Manual
Valve Basic Body Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms