Check Availability
  • ASAHI 

    EPDM Flange Gasket, 4-29/32" Outside Dia., Black

  • Item # 49FC68
  • Mfr. Model # 3113015
EPDM Flange Gasket, 4-29/32" Outside Dia., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49FC68
Mfr. Model # 3113015
UNSPSC #31181501
Shipping Weight 1.21 lbs
Country of Origin Japan *
Item Flange Gasket
Type ANSI 150 lb. Gasket
Pipe Size 1-1-2"
Outside Dia. 4-29/32"
Bolt Holes 4
Inside Dia. 1-45/64"
Thickness 5/64"
Width 5/64"
Material of Construction EPDM
Temp. Range (F) -40 Degrees to 195 Degrees
Color Black
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.