Check Availability
  • ASAHI 

    3" Y Strainer, Socket, 20 Mesh, 17-53/64" Length, PVC

  • Item # 49FA16
  • Mfr. Model # 1256030
3" Y Strainer, Socket, 20 Mesh, 17-53/64" Length, PVC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49FA16
Mfr. Model # 1256030
UNSPSC #40142501
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Y Strainer
Pipe Size 3"
Connection Type Socket
Housing Material PVC
Max. Pressure 85 psi
Length 17-53/64"
Screen Material PVC
Microns 840
Mesh 20
Gasket Material EPDM
Max. Fluid Temp. 120 Degrees F
Standards NSF-61
* This product's country of origin is subject to change

Compliance and Restrictions