Check Availability
  • ASAHI 

    Class 150 Socket x Socket Globe Valve, PVC, 3/4" Pipe Size - Valves

  • Item # 49FA26
  • Mfr. Model # 1280007
Class 150 Socket x Socket Globe Valve, PVC, 3/4" Pipe Size - Valves
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49FA26
Mfr. Model # 1280007
UNSPSC #40141611
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item - Globe Valves Globe Valve
Pipe Size - Valves 3/4"
Connection Type - Valves Socket x Socket
Shape - Globe Valves Tee
Body Material - Valves PVC
Media - Valves Fluid, Gas
Valve Stem Design Rising
Valve Handle Design Hand Wheel
Max. Fluid Temp. - Valves 120 Degrees F
Max. Air Pressure Not Rated
Max. Fluid Pressure - Valves 150 psi
Max. Steam Pressure - Valves Not Rated
Inlet to Outlet Length - Valves 3-47/64"
Top of Handle to Inlet Center - Valves 5-33/64"
Valve Class Class 150
Stem Material PVC
Bonnet Style Threaded
Wedge Material Polypropylene
Seal Material FKM
Handle Material Polypropylene
Item Globe Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.