Check Availability
  • ARSENAL 

    Black Waterproof Tarpaulin Duffel Bag; Number of Pockets 2

  • Item # 44A877
  • Mfr. Model # GB5030L
Black Waterproof Tarpaulin Duffel Bag; Number of Pockets 2 Duffel Bag,Large,Water Resistant,Black Duffel Bag,Large,Water Resistant,Black Duffel Bag,Large,Water Resistant,Black Duffel Bag,Large,Water Resistant,Black Duffel Bag,Large,Water Resistant,Black Duffel Bag,Large,Water Resistant,Black Duffel Bag,Large,Water Resistant,Black Duffel Bag,Large,Water Resistant,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44A877
Mfr. Model # GB5030L
UNSPSC #53121602
Shipping Weight 4.5 lbs
Country of Origin China *
Item Duffel Bag
Width 15"
Depth 30.5"
Height 19"
Material Waterproof Tarpaulin
Color Black
Number of Pockets 2
Features Made with Water and Cold Resistant Tarpaulin Fabric That Withstands Mother Nature's Punch!
Includes Detachable Shoulder Straps
* This product's country of origin is subject to change

Compliance and Restrictions