Check Availability
  • ARROW 

    Staples, Flat Crown, 7/16x5/16, PK5000

  • Item # 3RCA3
  • Mfr. Model # 225
Staples, Flat Crown, 7/16x5/16, PK5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RCA3
Mfr. Model # 225
UNSPSC #31162404
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Staples
Type Flat Crown
Crown Width (In.) 7/16
Leg Length (In.) 5/16
Gauge 24
Construction Steel
Color Natural
For Use With Mfr. No. P22
Package Quantity 5000
* This product's country of origin is subject to change

Compliance and Restrictions