Check Availability
  • ARROW 

    Small Format Interchangeable Core, 1D

  • Item # 28XN43
  • Mfr. Model # 100CRP-UCX1D 26D
Small Format Interchangeable Core, 1D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28XN43
Mfr. Model # 100CRP-UCX1D 26D
UNSPSC #46171503
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Small Format Interchangeable Core (SFIC)
Finish Satin Chrome
Material Brass/Steel
Keyway Type 1D
For Door Thickness 1-3/4"
Number of Pins 6
For Use With SFIC Locking Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms