Check Availability
  • ARO 

    Standard Filter Element

  • Item # 4PJT6
  • Mfr. Model # 104445
Standard Filter Element
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Filter helps protect against contamination by rust, scale, condensed water, and other debris.
Show More Close
 

Technical Specifications

Item # 4PJT6
Mfr. Model # 104445
UNSPSC #40161516
Catalog Page 2608
Shipping Weight 0.03 lbs
Country of Origin South Korea *
Item - Air Filter Elements Standard Filter Element
For Removal Of Oil, Particles, Water
Filter Rating - Air Treatment 5 micron
For Use with Stock Number 4PJE8, 4PJE9
Media Type - Air Treatment Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions