Check Availability
  • ARO 

    Solenoid Valve Manifold For Use With: Maxair 1/2" Solenoid & Pilot Series; 1/2" Valve Port Size; 6 V

  • Item # 4KB28
  • Mfr. Model # M34M04-06
Solenoid Valve Manifold For Use With: Maxair 1/2" Solenoid & Pilot Series; 1/2" Valve Port Size; 6 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rugged ARO® MaxAir valve manifold kit is class F rated for 100% duty cycle and long life. Kit includes a manifold, seals, and valve attaching hardware.
Show More Close
 

Technical Specifications

Item # 4KB28
Mfr. Model # M34M04-06
UNSPSC #27131601
Catalog Page 2557
Shipping Weight 4.15 lbs
Country of Origin Taiwan *
Item Valve Manifold
For Use With Maxair 1/2" Solenoid & Pilot Series
Number of Valve Stations 6
Valve Port Size 1/2"
Pneumatic Valves Product Group Solenoid Valve Manifold
Series M34M04
Length (In.) 9-5/8
Width (In.) 4-7/8
Height (In.) 1-3/8
* This product's country of origin is subject to change

Compliance and Restrictions