Check Availability
  • ARO 

    Solenoid Valve Manifold For Use With: Maxair 3/8" Solenoid & Pilot Series; 3/8" Valve Port Size; 8 V

  • Item # 4KB24
  • Mfr. Model # M30M03-08
Solenoid Valve Manifold For Use With: Maxair 3/8" Solenoid & Pilot Series; 3/8" Valve Port Size; 8 V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This rugged ARO® MaxAir valve manifold kit is class F rated for 100% duty cycle and long life. Kit includes a manifold, seals, and valve attaching hardware.
Show More Close
 

Technical Specifications

Item # 4KB24
Mfr. Model # M30M03-08
UNSPSC #27131601
Catalog Page 2557
Shipping Weight 3.4 lbs
Country of Origin Taiwan *
Item Valve Manifold
For Use With Maxair 3/8" Solenoid & Pilot Series
Number of Valve Stations 8
Valve Port Size 3/8"
Pneumatic Valves Product Group Solenoid Valve Manifold
Series M30M03
Length (In.) 10-63/64
Width (In.) 3-3/8
Height (In.) 1-7/32
* This product's country of origin is subject to change

Compliance and Restrictions