Check Availability
  • ARO 

    Solenoid Valve Manifold For Use With: Sierra 15mm Valves; 1/8" Valve Port Size; 6 Valve Stations

  • Item # 2F885
  • Mfr. Model # SMH51N-06
Solenoid Valve Manifold For Use With: Sierra 15mm Valves; 1/8" Valve Port Size; 6 Valve Stations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2F885
Mfr. Model # SMH51N-06
UNSPSC #40141605
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item 6 Station Manifold
For Use With Sierra 15mm Valves
Number of Valve Stations 6
Valve Port Size 1/8"
Pneumatic Valves Product Group Solenoid Valve Manifold
* This product's country of origin is subject to change

Compliance and Restrictions