Check Availability
  • ARO 

    Solenoid Valve Manifold For Use With: Alpha Manifold Style; 1/4" Valve Port Size; 4 Valve Stations

  • Item # 2F835
  • Mfr. Model # 118605-4
Solenoid Valve Manifold For Use With: Alpha Manifold Style; 1/4" Valve Port Size; 4 Valve Stations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO Alpha® valve manifold offers easy removal and replacement. Model can be used with vacuum with external pilot supply.

• 1.2 Cv
• Up to 600 cycles/min.
Note: When operating below 50 psi, Low-Pressure Kit No. 4HN96 must be used. Coils and connectors available separately.
Show More Close
 

Technical Specifications

Item # 2F835
Mfr. Model # 118605-4
UNSPSC #40141605
Catalog Page 2556
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Valve Manifold
For Use With Alpha Manifold Style
Number of Valve Stations 4
Valve Port Size 1/4"
Cv 1.2
Pneumatic Valves Product Group Solenoid Valve Manifold
Length (In.) 5-5/8
Width (In.) 4
Height (In.) 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.