Check Availability
  • ARO 

    Solenoid Valve Manifold For Use With: Alpha Manifold Style; 1/4" Valve Port Size; 10 Valve Stations

  • Item # 2F831
  • Mfr. Model # 118605-10
Solenoid Valve Manifold For Use With: Alpha Manifold Style; 1/4" Valve Port Size; 10 Valve Stations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2F831
Mfr. Model # 118605-10
UNSPSC #40141605
Shipping Weight 7.6 lbs
Country of Origin USA *
Item Valve Manifold
For Use With Alpha Manifold Style
Number of Valve Stations 10
Valve Port Size 1/4"
Cv 1.2
Pneumatic Valves Product Group Solenoid Valve Manifold
Length (In.) 11-5/8
Width (In.) 4
Height (In.) 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.