Check Availability
Quick Exhaust
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARO® quick exhaust valve helps increase cylinder speed by providing a quick release of exhausting air. Eliminates the need for large diameter piping or selector valves. Rugged die-cast aluminum body for long life.
Show More Close
 

Technical Specifications

Item # 4KP81
Mfr. Model # EV125
UNSPSC #40141603
Catalog Page 2556
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Quick Exhaust
Port Size (In.) Inlet 1/8", Cyl 1/8", Exh 1/4"
Coefficient of Volume 0.195
Max. Operating PSI 125
Max. Temp. Range (F) 32 to 160
Length (In.) 1-7/16
Width (In.) 1-23/32
Height (In.) 1-1/2
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In