Check Availability
  • ARO 

    Pulsation Dampener

  • Item # 5VD19
  • Mfr. Model # SB20A-AAS-G
Pulsation Dampener
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VD19
Mfr. Model # SB20A-AAS-G
UNSPSC #40151548
Shipping Weight 29.0 lbs
Country of Origin USA *
Diaphragm Material Nitrile
Max. Air Inlet (PSI) 120
Max. Fluid Inlet (PSI) 120
Port (In.) 1 1/2, 2
Fluid Caps Material Aluminum
Max. Temp. (F) 200
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.