Check Availability
  • ARO 

    Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 3" Air Motor Size

  • Item # 4KK66
  • Mfr. Model # LP3003-1
Portable Grease Pump with Gun, Fits Container Size 120 lb./16 gal. Drum, 3" Air Motor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thunde Series 3 Grease Pump with Gun is easy-to-assemble and use. This dependable pump has fewer parts and a streamlined design that helps improve flow, reduce pulsations, and extend service life when pumping grease in service garage or maintenance environments. Lube-free air motor keeps noise levels within industry standards.
Show More Close
 

Technical Specifications

Item # 4KK66
Mfr. Model # LP3003-1
UNSPSC #40151506
Catalog Page 936
Shipping Weight 51.0 lbs
Country of Origin USA *
Item Portable Grease Pump with Gun
Air Motor Size 3"
Fits Container Size 120 lb./16 gal. Drum
Volume per Minute 7.5 lb.
Pump Ratio 50:1
Consumption @ 100 PSI 13 cfm
Max. Pressure 7500 psi
Air Inlet 1/4-18 NPTF
Grease Type NLGI 1 and 2
Hose Length 10 ft.
Material Carbon Steel
Tube Dia. 1-1/2"
Application Automotive grease
Features High-Flow Pump, Stall-Free, Ice-Free Air Motor Design
Includes Pump, Follower Plate, Drum Cover, Air Coupler/ Connector, Hose and High Pressure Gun, Inlet/Outlet-Primer 3/8, Dolly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms