Check Availability
  • ARO 

    Flow Control Valve, 1/2" NPT Valve Inlet Port, 200 psi, Directions Controlled : 1

  • Item # 6ZC10
  • Mfr. Model # 104104-F04
Flow Control Valve, 1/2" NPT Valve Inlet Port, 200 psi, Directions Controlled : 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air Line Flow Controls
ARO Thermoplastic
• Operating temp. range: 0° to 200°F
Glass-reinforced valves provide free flow in 1 direction, controlled flow in opposite direction. Color-coded micrometer and calibrated adjustment knob. Ring lock keeps adjustment from accidentally moving.
Show More Close
 

Technical Specifications

Item # 6ZC10
Mfr. Model # 104104-F04
UNSPSC #40141609
Catalog Page 2558
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Flow Control Valve
Directions Controlled 1
Valve Inlet Port 1/2" NPT
Valve Outlet Port 1/2" NPT
Valve Max. Pressure Rating 200 psi
Max. CFM - Valves 90.00
Max. Temp. 200 Degrees F
Adjustment Knob Calibrated
Body Glass Reinforced Thermoplastic
Pipe Port Inserts Zinc Plated Steel
Pneumatic Valves Product Group Flow Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions