Check Availability
  • ARO 

    Flow Control Valve, 1/2" NPT Valve Inlet Port, 150 psi, Directions Controlled : 1

  • Item # 2F855
  • Mfr. Model # 119307-500
Flow Control Valve, 1/2" NPT Valve Inlet Port, 150 psi, Directions Controlled : 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO right-angle flow control valve allows you to easily adjust the airflow with just a straight blade screwdriver. Model comes with dry thread sealant on the male threads to speed installation. Rugged, all-metal design and it mounts directly into the cylinder port.
Show More Close
 

Technical Specifications

Item # 2F855
Mfr. Model # 119307-500
UNSPSC #40141609
Catalog Page 2559
Shipping Weight 0.35 lbs
Country of Origin Hungary *
Item Flow Control Valve
Directions Controlled 1
Valve Inlet Port 1/2" NPT
Valve Outlet Port 1/2" NPT
Valve Max. Pressure Rating 150 psi
Max. CFM - Valves 130.00
Max. Temp. 0 to 158 Degrees F
Body Nickel-plated Brass
Rotation 360
Speed Adjustment Screwdriver
Spring Stainless Steel
Swivel Anodized Aluminum
Length 2-9/32"
Width 1-7/64"
Height 1-53/64"
Pneumatic Valves Product Group Flow Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions