Check Availability
  • ARO 

    Flow Control Valve, 1/8" NPT Valve Inlet Port, 150 psi, Directions Controlled : 1

  • Item # 2F849
  • Mfr. Model # 119307-125
Flow Control Valve, 1/8" NPT Valve Inlet Port, 150 psi, Directions Controlled : 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO right-angle flow control valve allows you to easily adjust the airflow with just a straight blade screwdriver. Model comes with dry thread sealant on the male threads to speed installation. Rugged, all-metal design and it mounts directly into the cylinder port.
Show More Close
 

Technical Specifications

Item # 2F849
Mfr. Model # 119307-125
UNSPSC #40141609
Catalog Page 2559
Shipping Weight 0.05 lbs
Country of Origin Hungary *
Item Flow Control Valve
Directions Controlled 1
Valve Inlet Port 1/8" NPT
Valve Outlet Port 1/8" NPT
Valve Max. Pressure Rating 150 psi
Max. CFM - Valves 17.00
Max. Temp. 0 to 158 Degrees F
Body Nickel-plated Brass
Rotation 360
Speed Adjustment Screwdriver
Spring Stainless Steel
Swivel Anodized Aluminum
Length 1-17/64"
Width 19/32"
Height 1-3/64"
Pneumatic Valves Product Group Flow Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.