Check Availability
  • ARO 

    Diaphragm Pump Repair Kit for Mfr. No. PD05P-ARS-PTT-B, PD05R-AAS-STT-B, PD05P-AES-DTT-B, PD05P-ALS-

  • Item # 5XB24
  • Mfr. Model # 637427-TT
Diaphragm Pump Repair Kit for Mfr. No. PD05P-ARS-PTT-B, PD05R-AAS-STT-B, PD05P-AES-DTT-B, PD05P-ALS-
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The nonmetallic, air-operated, double diaphragm pump easily pumps solvents, slurries, and other high-viscosity liquids such as inks and paints. The body is all-bolted, injection-molded, and structurally reinforced with a fiber fill. The spring-assisted air valve comes with proprietary seal rings that require no lubrication.

• Self-priming to 15 ft. wet, 10 ft. dry
• Run-dry capability

WARNING: Use only with nonflammable liquids compatible with pump component materials and in nonflammablenonexplosive atmospheres.
Show More Close
 

Technical Specifications

Item # 5XB24
Mfr. Model # 637427-TT
UNSPSC #40151548
Catalog Page 2653
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Diaphragm Pump Repair Kit
Includes Balls, Diaphragms, Seals
Type PTFE
For Use With Mfr. No. PD05P-ARS-PTT-B, PD05R-AAS-STT-B, PD05P-AES-DTT-B, PD05P-ALS-KTT-B, PD07P-APS-PTT, PD07R-AAS-PTT
* This product's country of origin is subject to change

Compliance and Restrictions