Check Availability
  • ARO 

    Auto Drain

  • Item # 4PJR4
  • Mfr. Model # 104315
Auto Drain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PJR4
Mfr. Model # 104315
UNSPSC #40151610
Shipping Weight 0.1 lbs
Country of Origin South Korea *
Item Auto Drain
Type General Purpose
Fits Standard & Heavy-Duty Series
Material Aluminum
For Use with Model Number 2000 & 3000 Series
Length (In.) 0.05
Height (In.) 0.02
Width (In.) 0.02
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions