Check Availability
  • ARO 

    Air Inlet Pressure (PSI): 90, Discharge Port (In.): 2 NPTF, Max. Head (Ft.): 240

  • Item # 5VD16
  • Mfr. Model # P35A1-EU
Air Inlet Pressure (PSI): 90, Discharge Port (In.): 2 NPTF, Max. Head (Ft.): 240
Qty
  • Web Price
    $4,146.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pump operates at low speeds to handle mud, leaves, twigs, sand, sludge, trash-laden water, and soft solids without clogging or choking. Runs on compressed air; no additional fuel or electrical connections necessary. Unit weights only 79 lb. and can fit through a 14" opening. Self-draining to help prevent damage in below-freezing weather. With continuous automatic lubricating internal oiler, and oil-batch-lubricated shaft seal. Pump has a screened inlet and an adjustable impeller and impeller cover to help maintain peak performance.

• 2-vane trash-type impeller
• Max. operating temp.: 160°F
• Run-dry capability
Show More Close
 

Technical Specifications

Item # 5VD16
Mfr. Model # P35A1-EU
UNSPSC #40151512
Catalog Page 2615
Shipping Weight 75.0 lbs
Country of Origin South Africa *
Item Pump
Inlet 1" NPTF
Air Inlet Pressure (PSI) 90
GPM of Water @ 5 Ft. of Head 245
GPM of Water @ 10 Ft. of Head 240
GPM of Water @ 15 Ft. of Head 235
GPM of Water @ 20 Ft. of Head 230
GPM of Water @ 30 Ft. of Head 225
GPM of Water @ 40 Ft. of Head 220
GPM of Water @ 50 Ft. of Head 205
GPM of Water @ 100 Ft. of Head 170
GPM of Water @ 60 Ft. of Head 210
GPM of Water @ 70 Ft. of Head 200
Impeller Material Cast Iron
GPM of Water @ 80 Ft. of Head 190
Housing Material Cast Iron
Max. Head 240 ft.
Agency Compliance CE
Base Material Cast Iron
Diameter 14-1/16"
Discharge NPT 2" F
GPM of Water @ 90 Ft. of Head 175
Handle No
Length 14-1/16"
Manufacturers Warranty Length 5 yr.
Max. Dia. Solids 1/4"
Width 14-1/16"
Height 22-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions