Check Availability
  • ARO 

    3/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 4ZJ91
  • Mfr. Model # M513LR
3/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for most air cylinder positioning, material handling, or air motor applications.
Show More Close
 

Technical Specifications

Item # 4ZJ91
Mfr. Model # M513LR
UNSPSC #40141603
Catalog Page 2555
Shipping Weight 1.95 lbs
Country of Origin Taiwan *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 3/8"
Connection NPT
Valve Actuator / Return Rotary Lever / Manual
Max. CFM - Valves 4.30
Valve Max. Pressure Rating 140 psi
Valve Temp. Range 15 Degrees to 122 Degrees F
Center Position Closed
Coefficient of Volume 2.0
Body Material Aluminum
Overall Length 3"
Overall Height 4-9/32"
Overall Width 3"
Series MaxAir
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions