Check Availability
  • ARO 

    3/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 4HN70
  • Mfr. Model # K513TM
3/8" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HN70
Mfr. Model # K513TM
UNSPSC #40141605
Catalog Page 2555
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 3/8"
Connection NPT
Valve Actuator / Return Foot Treadle / Manual
Max. CFM - Valves 83.00
Valve Max. Pressure Rating 150 psi
Valve Temp. Range -10 Degrees to 180 Degrees F
Center Position Closed
Coefficient of Volume 2.3
Overall Length 13"
Overall Height 5-1/4"
Overall Width 4"
Series K
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close