Check Availability
  • ARO 

    2-15/16" x 2-13/64" x 3-5/32" Counter

  • Item # 4KE20
  • Mfr. Model # 59802
2-15/16" x 2-13/64" x 3-5/32" Counter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO predetermined counter with 5-digit readout decreases the predetermined number by 1 until 0 is reached. Once 0 is reached on the readout, an output signal is provided. Model can handle up to 1200 counts/min. You can easily reset the counter by a push button or a pneumatic pressure signal at the reset port.
Show More Close
 

Technical Specifications

Item # 4KE20
Mfr. Model # 59802
UNSPSC #41111901
Shipping Weight 0.41 lbs
Country of Origin Italy *
Item Counter
Max. Temp. 140 Degrees F
Function Type Predetermining
Counting Direction Up
Number of Digits 4
Air Inlet Port 5/32" Tubing
Max. Counts per Minute 600
Operational Pressure Range 30 to 115 psi
Housing Material Metal
Body Panel Mount
Length 2-15/16"
Height 3-5/32"
Width 2-13/64"
Pneumatic Valves Product Group Pneumatic Counter
* This product's country of origin is subject to change

Compliance and Restrictions