Check Availability
  • ARO 

    1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item # 2F935
  • Mfr. Model # 5030-05
1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2F935
Mfr. Model # 5030-05
UNSPSC #40141603
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Valve Port Size 1/8"
Connection NPT
Valve Actuator / Return Roller Cam / Spring
Max. CFM - Valves 7.50
Valve Max. Pressure Rating 150 psi
Valve Temp. Range -10 Degrees to 180 Degrees F
Normally Open / Normally Closed Normally Closed
Coefficient of Volume 0.4
Overall Length 3-23/32"
Overall Height 3/4"
Overall Width 1-1/2"
Series 50
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.