Check Availability
  • ARO 

    1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item # 2F933
  • Mfr. Model # 5030-02
1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2F933
Mfr. Model # 5030-02
UNSPSC #40141603
Catalog Page 2555
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Valve Port Size 1/8"
Connection NPT
Valve Actuator / Return Button / Spring
Max. CFM - Valves 16.00
Valve Max. Pressure Rating 150 psi
Valve Temp. Range -10 Degrees to 180 Degrees F
Normally Open / Normally Closed Normally Closed
Coefficient of Volume 0.4
Overall Length 3-11/32"
Overall Height 1-3/4"
Overall Width 1-3/4"
Series 50
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close