Check Availability
  • ARO 

    1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item # 2F895
  • Mfr. Model # 203-C
1/8" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

ARO® manual air control valve can be plumbed to perform as normally passing, normally non-passing, selector, or any 2-way function. Ideal for sensing the position of moving devices such as cylinders, gates, or slides. Mounting holes are standard 1” electrical centers to ease installation.
Show More Close
 

Technical Specifications

Item # 2F895
Mfr. Model # 203-C
UNSPSC #40141603
Catalog Page 2554
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Valve Port Size 1/8"
Connection NPT
Valve Actuator / Return Roller Lever / Spring
Max. CFM - Valves 7.50
Valve Max. Pressure Rating 150 psi
Valve Temp. Range 32 Degrees to 160 Degrees F
Normally Open / Normally Closed Normally Closed
Coefficient of Volume 0.2
Overall Length 2-27/64"
Overall Height 1-49/64"
Overall Width 11/16"
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions