Check Availability
  • ARO 

    1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 4ZJ90
  • Mfr. Model # M512LR
1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ZJ90
Mfr. Model # M512LR
UNSPSC #40141603
Catalog Page 2555
Shipping Weight 1.28 lbs
Country of Origin Taiwan *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 1/4"
Connection NPT
Valve Actuator / Return Rotary Lever / Manual
Max. CFM - Valves 4.30
Valve Max. Pressure Rating 140 psi
Valve Temp. Range 15 Degrees to 122 Degrees F
Center Position Closed
Coefficient of Volume 1.2
Body Material Aluminum
Overall Length 3"
Overall Height 4-9/32"
Overall Width 3"
Series MaxAir
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions