Check Availability
  • ARO 

    1/4" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item # 4EY70
  • Mfr. Model # M252TS
1/4" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EY70
Mfr. Model # M252TS
UNSPSC #40141603
Catalog Page 2555
Shipping Weight 2.5 lbs
Country of Origin Taiwan *
Item Manual Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Valve Port Size 1/4"
Connection NPT
Valve Actuator / Return Foot Pedal / Spring
Max. CFM - Valves 26.00
Valve Max. Pressure Rating 150 psi
Valve Temp. Range 32 Degrees to 160 Degrees F
Coefficient of Volume 0.7
Body Material Aluminum Alloy
Overall Length 11"
Overall Height 5-3/4"
Overall Width 5-1/2"
Series MaxAir
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change