Check Availability
  • ARO 

    1/4" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type

  • Item # 3NA87
  • Mfr. Model # M252HS-10
1/4" Manual Air Control Valve with 3-Way, 2-Position Air Valve Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ARO® light-duty, actuating manual air control valve features a compact body and lightweight aluminum bar construction. Valve is ideal for sensing the position and controlling moving devices such as use with cylinders, gates, and slides.
Show More Close
 

Technical Specifications

Item # 3NA87
Mfr. Model # M252HS-10
UNSPSC #40141605
Catalog Page 2555
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Item Manual Air Control Valve
Valve Ways and Positions 3-Way/2-Position
Valve Port Size 1/4"
Connection NPT
Valve Actuator / Return Button / Spring
Max. CFM - Valves 26.00
Valve Max. Pressure Rating 150 psi
Valve Temp. Range 32 Degrees to 160 Degrees F
Normally Open / Normally Closed Normally Closed
Coefficient of Volume 0.7
Body Material Aluminum
Overall Length 1-35/64"
Overall Height 4-7/8"
Overall Width 1-35/64"
Series MaxAir
Pneumatic Valves Product Group Manual Air Control Valve
* This product's country of origin is subject to change

Compliance and Restrictions