Check Availability
1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type
  • ARO 

    1/4" Manual Air Control Valve with 4-Way, 3-Position Air Valve Type

  • Item # 2G541
  • Mfr. Model # E512LM
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2G541
Mfr. Model # E512LM
UNSPSC #40141603
Catalog Page 2555
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Manual Air Control Valve
Valve Ways and Positions 4-Way/3-Position
Valve Port Size 1/4"
Connection NPT
Valve Actuator / Return Lever / Manual
Max. CFM - Valves 26.00
Valve Max. Pressure Rating 150 psi
Valve Temp. Range -10 Degrees to 180 Degrees F
Center Position Closed
Coefficient of Volume 0.7
Overall Length 5-3/16"
Overall Height 3-7/8"
Overall Width 1-3/4"
Series E
Pneumatic Valves Product Group Manual Air Control Valve

* This product's country of origin is subject to change

Compliance and Restrictions